TIMKEN
HM3072 BEARING LOCKNUT ; POR
Locknut; 420MM Outside Diameter; 45MM Nominal Thickness; TR360 X 5 Thread Size; 360MM Thread Pitch Diameter Min; 362.5MM Thread Pitch Diameter Max; MS3072 Lockwasher Part Number; ISO Metric Thread
Part #
BDI #
TIMKEN
HM3172 LOCKNUT
Locknut; 460MM Outside Diameter; 58MM Nominal Thickness; TR360 X 5 Thread Size; 360MM Thread Pitch Diameter Min; 362.5MM Thread Pitch Diameter Max; MS3172 Lockwasher Part Number; ISO Metric Thread
Part #
BDI #