TIMKEN LOVEJOY
L075 HUB 7/8 3/16X3/32 KW ; 7/8" BORE 1-3/4" HUB DIA
Jaw Coupling Hub; 7/8" Bore; 1-3/4" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 1.75" Outside Diameter; 0.82" Length Thru Bore; L075 Size or Series; Set Screw; Sintered Iron; 11000 Maximum Speed; NBR 90 | Hytrel/Bronze 227 | Urethane 135In-Lbs Torque
Part #
BDI #
TIMKEN LOVEJOY
LOVEJOY L070-SPIDER-SOX ; 精机产品/联轴器
1-3/8" Outside diameter; Jaw Coupling; Spider; Nitrile Butadiene Rubber; 0.42" Thickness; L070 | AL070 Size or Series; 14000 Max Speed; 43.2In-Lbs Torque
Part #
BDI #
TIMKEN LOVEJOY
L075 HUB 1/2 1/8X1/16 KW ; 1/2" BORE 1-3/4" HUB DIA
Jaw Coupling Hub; 1/2" Bore; 1-3/4" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 1.75" Outside Diameter; 0.82" Length Thru Bore; L075 Size or Series; Set Screw; Sintered Iron; 11000 Maximum Speed; NBR 90 | Hytrel/Bronze 227 | Urethane 135In-Lbs Torque
Part #
BDI #