Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
22 Items found
BrandTIMKEN LOVEJOYSaved and Contracted ItemsContracted Prices
TIMKEN LOVEJOY
L190 HUB 1-7/8 1/2X1/4 KW ; 1-7/8" BORE 4" HUB DIA
Jaw Coupling Hub; 1-7/8" Bore; 4" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 4.5" Outside Diameter; 1.94" Length Thru Bore; L190 Size or Series; Set Screw; Sintered Iron; 5000 Maximum Speed; NBR 1728 | Hytrel/Bronze 4680 | Urethane 2592In-Lbs Torque
BDI #
INVENTORY
Global stock (5.0)
TIMKEN LOVEJOY
LOVE-JOY L095-HUB-5/8-3/16X3/32KW ; 机械传动件/联轴器
Jaw Coupling Hub; 5/8" Bore; 2.11" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.11" Outside Diameter; 1" Length Thru Bore; L095 Size or Series; Set Screw; Sintered Iron; 9000 Maximum Speed; NBR 194 | Hytrel/Bronze 561 | Urethane 291In-Lbs Torque
BDI #
INVENTORY
Global stock (56.0)
TIMKEN LOVEJOY
AL100 1-3/8 5/16X5/32 KW COUPLING HUB
Jaw Coupling Hub; 1-3/8" Bore; 2.41" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.53" Outside Diameter; 1.37" Length Thru Bore; AL100 Size or Series; Set Screw; Aluminum; 7000 Maximum Speed; NBR 417 | Hytrel/Bronze 1134 | Urethane 626In-Lbs Torque
BDI #
INVENTORY
Global stock (4.0)
TIMKEN LOVEJOY
AL100 7/8 3/16X3/32 KW COUPLING HUB
Jaw Coupling Hub; 7/8" Bore; 2.41" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.53" Outside Diameter; 1.37" Length Thru Bore; AL100 Size or Series; Set Screw; Aluminum; 7000 Maximum Speed; NBR 417 | Hytrel/Bronze 1134 | Urethane 626In-Lbs Torque
BDI #
INVENTORY
Available to order
TIMKEN LOVEJOY
L100 HUB 7/8 3/16X3/32 KW ; 7/8" BORE 2.54" HUB DIA
Jaw Coupling Hub; 7/8" Bore; 2.54" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.54" Outside Diameter; 1.38" Length Thru Bore; L100 Size or Series; Set Screw; Sintered Iron; 7000 Maximum Speed; NBR 417 | Hytrel/Bronze 1134 | Urethane 626In-Lbs Torque
INVENTORY
Global stock (32.0)