TIMKEN LOVEJOY
Lovejoy L095-HUB-24MMH7-8X3.3MMKW ; 机械传动件/联轴器
Jaw Coupling Hub; 24MM Bore; 53.594MM Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 53.594MM Outside Diameter; 25.4MM Length Thru Bore; L095 Size or Series; Set Screw; Sintered Iron; 9000 Maximum Speed; NBR 194 | Hytrel/Bronze 561 | Urethane 291In-Lbs Torque
Part #
BDI #
TIMKEN LOVEJOY
LOVEJOY 68514411344 ; 机械传动件/联轴器
Jaw Coupling Hub; 1-1/8" Bore; 2.54" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.54" Outside Diameter; 1.06" Length Thru Bore; L099 Size or Series; Set Screw; Sintered Iron; 7000 Maximum Speed; NBR 318 | Hytrel/Bronze 792 | Urethane 477In-Lbs Torque
Part #
BDI #
TIMKEN LOVEJOY
Lovejoy L095-HUB-22MMH7-6X2.8MMKW ; 机械传动件/联轴器
Jaw Coupling Hub; 22MM Bore; 53.594MM Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 53.594MM Outside Diameter; 25.4MM Length Thru Bore; L095 Size or Series; Set Screw; Sintered Iron; 9000 Maximum Speed; NBR 194 | Hytrel/Bronze 561 | Urethane 291In-Lbs Torque
Part #
BDI #
TIMKEN LOVEJOY
FX 5S HUB RGD 6 1-1/2X3/4KW ; FLANGE STYLE
Gear Hub; 6" Bore; 10.24" Hub Diameter; Gear Coupling; Hub; Shaft; Finished Bore; 6.03" Length Thru Bore; FX5; No Bushing; Keyway; Steel; 3750 Max Speed; 584890In-Lbs Torque
BDI #
TIMKEN LOVEJOY
FCXMM 3 HUB 2-11/16 5/8X5/16KW
2-11/16" Bore; 5.88" Hub Diameter; Gear Coupling; Hub; Shaft; Finished Bore; 3.59" Length Thru Bore; FXMM3 | CXMM3; No Bushing; Keyway; Steel; 6000 Max Speed; 135700In-Lbs Torque
BDI #