TIMKEN LOVEJOY
CMM 4 HUB RSB
6-1/4" Hub Diameter; Gear Coupling; Hub; Shaft; Minimum Plain Bore; 1-3/4 To 4.13" Bore Range; 4.38" Length Thru Bore; CMM4; No Bushing; No Keyway; Steel; 7200 Max Speed; 126000In-Lbs Torque
Part #
BDI #
TIMKEN LOVEJOY
FXL 3S 100MM P7X100MM P7 GEAR COUPLING ; LABYRINTH SEAL FLANGED
Gear Coupling; 100MM X 100MM Bore; 136.652MM Hub Diameter; Finished Bore; 91.186MM Length Thru Bore; FXL3 Size Or Series; No Bushing; Keyway; Steel Material; 6000RPM Max Speed; 118000In-Lbs Torque
Part #
BDI #
TIMKEN LOVEJOY
RCG 5/8-10AS CHAIN RIDER ; ANSI 50 GUIDE ONLY MM
Chain Rider; 5/8" Pitch; #50 ANSI Chain; 126MM Length; 65MM Height; 16.6" Width; For RT 15 and For RT 18 Size Tensioner Device
Part #
BDI #
TIMKEN LOVEJOY
LH600 HUB 1-7/8 1/2X1/4KW ; HYDRAULIC CJ JAW COUPLING
Jaw Coupling Hub; 1-7/8" Bore; 5.31" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 6.3" Outside Diameter; 2.3" Length Thru Bore; LH600 Size or Series; Set Screw; Cast Iron; 1800 Maximum Speed; Green 21240 | Red 16990 | Yellow 11320In-Lbs Torque
BDI #
TIMKEN LOVEJOY
LH600 HUB 1-15/16 1/2X1/4KW ; HYDRAULIC CJ JAW COUPLING
Jaw Coupling Hub; 1-15/16" Bore; 5.31" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 6.3" Outside Diameter; 2.3" Length Thru Bore; LH600 Size or Series; Set Screw; Cast Iron; 1800 Maximum Speed; Green 21240 | Red 16990 | Yellow 11320In-Lbs Torque
BDI #