TSUBAKI
H06B11F X 1/2 ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 1/2" Bore; 06B-1 Chain; 11 Teeth; 1 Row of Teeth; Hardened Teeth; 1.502" Outside Diameter; 1.331" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/8" Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
H06B11 X 8MM RSB ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 06B-1 Chain; 11 Teeth; 1 Row of Teeth; Hardened Teeth; 38.151MM Outside Diameter; 33.81MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
06B114 ; POR ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 06B-1 Chain; 11 Teeth; 1 Row of Teeth; No Hardened Teeth; 38.151MM Outside Diameter; 33.81MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
TSUBAKI 06B1 11T hardened Article No.21706000004
Roller Chain Sprocket; 06B-1 Chain; 11 Teeth; 1 Row of Teeth; Hardened Teeth; 38.151MM Outside Diameter; 33.81MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
BDI #
TSUBAKI
H06B11F X 3/8 ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 3/8" Bore; 06B-1 Chain; 11 Teeth; 1 Row of Teeth; Hardened Teeth; 1.502" Outside Diameter; 1.331" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/8" Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
BDI #