TSUBAKI
ARS06-1B26 20MM KW 2SS RLR CHAIN SPRKCT ; 20MM BORE DIA
Roller Chain Sprocket; 20MM Bore; 06B-1 Chain; 26 Teeth; 1 Row of Teeth; No Hardened Teeth; 84.176MM Outside Diameter; 79.02MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
H06B26 X 12MM RSB ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 06B-1 Chain; 26 Teeth; 1 Row of Teeth; Hardened Teeth; 84.176MM Outside Diameter; 79.02MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
TSUBAKI RS06B-1B26T-T
Roller Chain Sprocket; 06B-1 Chain; 26 Teeth; 1 Row of Teeth; Hardened Teeth; 84.176MM Outside Diameter; 79.02MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #