TSUBAKI
H06A60 X 18MM RSB ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 06B-1 Chain; 60 Teeth; 1 Row of Teeth; Hardened Teeth; 187.452MM Outside Diameter; 182MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
06BB60 ; POR SPROCKET SB 19MM
Roller Chain Sprocket; 06B-1 Chain; 60 Teeth; 1 Row of Teeth; Hardened Teeth; 187.452MM Outside Diameter; 182MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
H06B60 X 19MM RSB ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 06B-1 Chain; 60 Teeth; 1 Row of Teeth; Hardened Teeth; 187.452MM Outside Diameter; 182MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
06BA60 ; POR SPROCKET SB 18MM
Roller Chain Sprocket; 06B-1 Chain; 60 Teeth; 1 Row of Teeth; Hardened Teeth; 187.452MM Outside Diameter; 182MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #