TSUBAKI
H06B28 X 12MM RSB ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 06B-1 Chain; 28 Teeth; 1 Row of Teeth; Hardened Teeth; 90.246MM Outside Diameter; 85.07MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
H06A28 X 10MM RSB ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 06B-1 Chain; 28 Teeth; 1 Row of Teeth; Hardened Teeth; 90.246MM Outside Diameter; 85.07MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
06BA28 ; POR USE H06BA28-BORE NON STD BORE SZ
Roller Chain Sprocket; 06B-1 Chain; 28 Teeth; 1 Row of Teeth; Hardened Teeth; 90.246MM Outside Diameter; 85.07MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #