TSUBAKI
06BB70 ; POR SPROCKET SB 19MM
Roller Chain Sprocket; 06B-1 Chain; 70 Teeth; 1 Row of Teeth; Hardened Teeth; 217.805MM Outside Diameter; 212.3MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
06BA70 ; POR SPROCKET SB 18MM
Roller Chain Sprocket; 06B-1 Chain; 70 Teeth; 1 Row of Teeth; Hardened Teeth; 217.805MM Outside Diameter; 212.3MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
06A70 X 18MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Roller Chain Sprocket; 06B-1 Chain; 70 Teeth; 1 Row of Teeth; No Hardened Teeth; 217.805MM Outside Diameter; 212.3MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #