Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
2 Items found
BrandTSUBAKIChain Size08B-1Mounting MethodRough BoreNumber of Teeth84
TSUBAKI
08BB84 ; POR SPROCKET SB 19MM
Roller Chain Sprocket; 08B-1 Chain; 84 Teeth; 1 Row of Teeth; Hardened Teeth; 347.04MM Outside Diameter; 339.65MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
BDI #
INVENTORY
Available to order
TSUBAKI
08BA84 ; POR SPROCKET SB 18MM
Roller Chain Sprocket; 08B-1 Chain; 84 Teeth; 1 Row of Teeth; Hardened Teeth; 347.04MM Outside Diameter; 339.65MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
BDI #
INVENTORY
Available to order