TSUBAKI
08BB33 ; POR SPROCKET SB 16MM
Roller Chain Sprocket; 08B-1 Chain; 33 Teeth; 1 Row of Teeth; Hardened Teeth; 140.614MM Outside Diameter; 133.61MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
TSUBAKI RS08B-1B33T-T
Roller Chain Sprocket; 08B-1 Chain; 33 Teeth; 1 Row of Teeth; Hardened Teeth; 140.614MM Outside Diameter; 133.61MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
08BA33 ; POR SPROCKET SB 15MM
Roller Chain Sprocket; 08B-1 Chain; 33 Teeth; 1 Row of Teeth; Hardened Teeth; 140.614MM Outside Diameter; 133.61MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #