TSUBAKI
08BB36 ; POR SPROCKET SB 16MM
Roller Chain Sprocket; 08B-1 Chain; 36 Teeth; 1 Row of Teeth; Hardened Teeth; 152.781MM Outside Diameter; 145.72MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
TSUBAKI RS08B-1B36T-T
Roller Chain Sprocket; 08B-1 Chain; 36 Teeth; 1 Row of Teeth; Hardened Teeth; 152.781MM Outside Diameter; 145.72MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
08BA36 ; POR SPROCKET SB 15MM
Roller Chain Sprocket; 08B-1 Chain; 36 Teeth; 1 Row of Teeth; Hardened Teeth; 152.781MM Outside Diameter; 145.72MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #