Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
4 Items found
BrandTSUBAKIChain Size08B-1Number of Teeth9
TSUBAKI
H08B9F X 1/2 ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 1/2" Bore; 08B-1 Chain; 9 Teeth; 1 Row of Teeth; Hardened Teeth; 1.674" Outside Diameter; 1.462" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ISO Roller Chain; Keyway; Steel Material
INVENTORY
Available to order
TSUBAKI
H08B9 X 10MM RSB ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 08B-1 Chain; 9 Teeth; 1 Row of Teeth; Hardened Teeth; 42.52MM Outside Diameter; 37.13MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
INVENTORY
Available to order
TSUBAKI
TSUBAKI RS08B-1B9T-T
Roller Chain Sprocket; 08B-1 Chain; 9 Teeth; 1 Row of Teeth; Hardened Teeth; 42.52MM Outside Diameter; 37.13MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
INVENTORY
Global stock (6.0)
TSUBAKI
TSUBAKI 08B1 9T hardened Article No.21706000152
Roller Chain Sprocket; 08B-1 Chain; 9 Teeth; 1 Row of Teeth; Hardened Teeth; 42.52MM Outside Diameter; 37.13MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
INVENTORY
Available to order