Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
2 Items found
BrandTSUBAKIChain Size100Hub TypeB-Hub One SideNumber of Teeth41
TSUBAKI
100B41 ; POR SPROCKET SB 1 3/8IN
Roller Chain Sprocket; 100 Chain; 41 Teeth; 1 Row of Teeth; Hardened Teeth; 17-1/32" Outside Diameter; 16.33" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
BDI #
INVENTORY
Available to order
TSUBAKI
H100B41 X 2-15/16 RLR CHAIN SPROCKET ; 100 CHAIN 41 TEETH TYPE B 2-15/16IN BORE
Roller Chain Sprocket; 2-15/16" Bore; 100 Chain; 41 Teeth; 1 Row of Teeth; Hardened Teeth; 17-1/32" Outside Diameter; 16.33" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
INVENTORY
Available to order