TSUBAKI
100B12H X 1-7/8 SPROCKET ; 5.415" OD X 1-7/8" LTB X 1-1/4" P STEEL
Roller Chain Sprocket; 1-7/8" Bore; 100 Chain; 12 Teeth; 1 Row of Teeth; Hardened Teeth; 5.415" Outside Diameter; 4.83" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
H100B12F-1 ROLLER CHAIN SPROCKET ; 1" BORE KW 2SS W/HT
Roller Chain Sprocket; 1" Bore; 100 Chain; 12 Teeth; 1 Row of Teeth; Hardened Teeth; 5.415" Outside Diameter; 4.83" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
H100B12F-1-1/4 ROLLER CHAIN SPROCKET ; 1-1/4" BORE KW 2SS W/HT
Roller Chain Sprocket; 1-1/4" Bore; 100 Chain; 12 Teeth; 1 Row of Teeth; Hardened Teeth; 5.415" Outside Diameter; 4.83" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
100B12H X 2-1/4 SPROCKET ; 5.415" OD X 1-7/8" LTB X 1-1/4" P STEEL
Roller Chain Sprocket; 2-1/4" Bore; 100 Chain; 12 Teeth; 1 Row of Teeth; Hardened Teeth; 5.415" Outside Diameter; 4.83" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
H100B12 X 50MM 14X3.8MM KW 2SS SPROCKET ; AT 120DEG
Roller Chain Sprocket; 50MM Bore; 100 Chain; 12 Teeth; 1 Row of Teeth; Hardened Teeth; 137.541MM Outside Diameter; 122.67MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 31.75MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #