TSUBAKI
H100B14 X 45MM 14X3.8MM KW 2SS SPROCKET ; 1-1/4" PITCH 45MM BORE 14-TEETH
Roller Chain Sprocket; 45MM Bore; 100 Chain; 14 Teeth; 1 Row of Teeth; Hardened Teeth; 158.14MM Outside Diameter; 142.697MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 31.75MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #
TSUBAKI
H100B14 X 1-1/2 RLR CHAIN SPROCKET ; 100 CHAIN 14 TEETH TYPE B 1-1/2IN BORE
Roller Chain Sprocket; 1-1/2" Bore; 100 Chain; 14 Teeth; 1 Row of Teeth; Hardened Teeth; 6.226" Outside Diameter; 5.618" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
H100B14 X 1-5/8 RLR CHAIN SPROCKET ; 100 CHAIN 14 TEETH TYPE B 1-5/8IN BORE
Roller Chain Sprocket; 1-5/8" Bore; 100 Chain; 14 Teeth; 1 Row of Teeth; Hardened Teeth; 6.226" Outside Diameter; 5.618" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
H100B14 X 2-1/2 RLR CHAIN SPROCKET ; 100 CHAIN 14 TEETH TYPE B
Roller Chain Sprocket; 2-1/2" Bore; 100 Chain; 14 Teeth; 1 Row of Teeth; Hardened Teeth; 6.226" Outside Diameter; 5.618" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
100B14H X 1-15/16 SPROCKET
Roller Chain Sprocket; 1-15/16" Bore; 100 Chain; 14 Teeth; 1 Row of Teeth; Hardened Teeth; 6.226" Outside Diameter; 5.618" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #