TSUBAKI
H100B60X90MM 25X5.4MM KW 2SS CHN SPRCKET ; 147MM HOD 80MM LTB PER DWG
Roller Chain Sprocket; 90MM Bore; 100 Chain; 60 Teeth; 1 Row of Teeth; Hardened Teeth; 624.865MM Outside Diameter; 606.66MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 31.75MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #
TSUBAKI
H100B60 X 2-3/8IN KW 2SS SPROCKET ; 2-3/8" BORE 60T CHAIN #100
Roller Chain Sprocket; 2-3/8" Bore; 100 Chain; 60 Teeth; 1 Row of Teeth; Hardened Teeth; 24.601" Outside Diameter; 23.884" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #