Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
12 Items found
BrandTSUBAKIChain Size100Number of Teeth36
TSUBAKI
H100B36 X 2-7/16 RLR CHAIN SPROCKET ; 100 CHAIN 36 TEETH TYPE B 2-7/16IN BORE
Roller Chain Sprocket; 2-7/16" Bore; 100 Chain; 36 Teeth; 1 Row of Teeth; Hardened Teeth; 15.038" Outside Diameter; 14.343" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
INVENTORY
Available to order
TSUBAKI
100B36H 2-15/16 ; SPROCKET
Roller Chain Sprocket; 2-15/16" Bore; 100 Chain; 36 Teeth; 1 Row of Teeth; Hardened Teeth; 15.038" Outside Diameter; 14.343" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
INVENTORY
Available to order
TSUBAKI
100BTL36H ROLLER CHAIN SPROCKET ; 1-1/4" P 36T BORE W/HARDENED TOOTH
Roller Chain Sprocket; 100 Chain; 36 Teeth; 1 Row of Teeth; No Hardened Teeth; 15.038" Outside Diameter; 14.343" Pitch Diameter; B-Hub One Side; Bushed Mount; 3020 Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
INVENTORY
Available to order
TSUBAKI
H100B36 X 2-7/8 RLR CHAIN SPROCKET ; 100 CHAIN 36 TEETH TYPE B 2-7/8IN BORE
Roller Chain Sprocket; 2-7/8" Bore; 100 Chain; 36 Teeth; 1 Row of Teeth; Hardened Teeth; 15.038" Outside Diameter; 14.343" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
INVENTORY
Available to order
TSUBAKI
H100E36 ROLLER CHAIN SPROCKET ; 1-1/4" P 36T E BUSHED W/HARDENED TEETH
Roller Chain Sprocket; 100 Chain; 36 Teeth; 1 Row of Teeth; Hardened Teeth; 15.038" Outside Diameter; 14.343" Pitch Diameter; B-Hub One Side; Bushed Mount; E Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
INVENTORY
Available to order