TSUBAKI
100F72H ROLLER CHAIN SPROCKET ; 1-1/4" P 72T F BUSHED W/HARDENED TEETH
Roller Chain Sprocket; 100 Chain; 72 Teeth; 1 Row of Teeth; Hardened Teeth; 29.38" Outside Diameter; 28.658" Pitch Diameter; C-Hub Both Sides; Bushed Mount; F Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
H100A72 X10.503/10.506 6 HOLES 12.25BC ; SPECIAL SPROCKET
Roller Chain Sprocket; 10.503" Bore; 100 Chain; 72 Teeth; 1 Row of Teeth; Hardened Teeth; 29.38" Outside Diameter; 28.658" Pitch Diameter; A-No Hub; Finished Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #
BACK TO TOP