TSUBAKI
D100S70 ; POR SPLIT TAPER SPROCKET
Roller Chain Sprocket; 100-2 Chain; 70 Teeth; 2 Row of Teeth; Hardened Teeth; 28.584" Outside Diameter; 27.861" Pitch Diameter; C-Hub Both Sides; Bushed Mount; S1 Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
D100C70 SPROCKET ; SB 2"
Roller Chain Sprocket; 100-2 Chain; 70 Teeth; 2 Row of Teeth; Hardened Teeth; 28.584" Outside Diameter; 27.861" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
HD100C70 X 2-1/2 PB SPROCKET
Roller Chain Sprocket; 100-2 Chain; 70 Teeth; 2 Row of Teeth; Hardened Teeth; 28.584" Outside Diameter; 27.861" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #