TSUBAKI
D100B45H 1-1/2 ROLLER CHAIN SPROCKET ; 1-1/4" P 45T 1-1/2 MPB DOUBLE STRAND
Roller Chain Sprocket; 100-2 Chain; 45 Teeth; 2 Row of Teeth; Hardened Teeth; 18.626" Outside Diameter; 17.92" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
D100A45H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Roller Chain Sprocket; 100-2 Chain; 45 Teeth; 2 Row of Teeth; Hardened Teeth; 18.626" Outside Diameter; 17.92" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
D100S45 ; POR SPLIT TAPER SPROCKET
Roller Chain Sprocket; 100-2 Chain; 45 Teeth; 2 Row of Teeth; Hardened Teeth; 18.626" Outside Diameter; 17.92" Pitch Diameter; C-Hub Both Sides; Bushed Mount; S1 Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
D100B45H X 2-15/16 SPROCKET ; 1-1/4" PITCH 2-15/16" BORE 45-TEETH
Roller Chain Sprocket; 2-15/16" Bore; 100-2 Chain; 45 Teeth; 2 Row of Teeth; Hardened Teeth; 18.626" Outside Diameter; 17.92" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
HD100B45 X 2-11/16 RLR CHAIN SPROCKET ; 100 CHAIN 45 TEETH 2 STRD 2-11/16IN BORE
Roller Chain Sprocket; 2-11/16" Bore; 100-2 Chain; 45 Teeth; 2 Row of Teeth; Hardened Teeth; 18.626" Outside Diameter; 17.92" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #