TSUBAKI
T100C35 SPROCKET ; SB 1 5/8"
Roller Chain Sprocket; 100-3 Chain; 35 Teeth; 3 Row of Teeth; Hardened Teeth; 14.639" Outside Diameter; 13.945" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
T100C36 ; POR SPROCKET SB 1 5/8IN
Roller Chain Sprocket; 100-3 Chain; 36 Teeth; 3 Row of Teeth; Hardened Teeth; 15.038" Outside Diameter; 14.343" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
T100C60 ; POR SPROCKET SB 2IN
Roller Chain Sprocket; 100-3 Chain; 60 Teeth; 3 Row of Teeth; Hardened Teeth; 24.601" Outside Diameter; 23.884" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
T100C80 SPROCKET ; SB 2"
Roller Chain Sprocket; 100-3 Chain; 80 Teeth; 3 Row of Teeth; Hardened Teeth; 32.565" Outside Diameter; 31.839" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
T100C70 SPROCKET
Roller Chain Sprocket; 100-3 Chain; 70 Teeth; 3 Row of Teeth; Hardened Teeth; 28.584" Outside Diameter; 27.861" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #