Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
4 Items found
BrandTSUBAKIChain Size100-3Mounting MethodFinished Bore
TSUBAKI
T100B21 2.8725IN/2.873IN BORE PER DWG ; CHAIN SPROCKET
Roller Chain Sprocket; 2.873" Bore; 100-3 Chain; 21 Teeth; 3 Row of Teeth; No Hardened Teeth; 9.044" Outside Diameter; 8.388" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
INVENTORY
Available to order
TSUBAKI
E100B18 X 3-7/16 KW 2SS SPROCKET ; 3-7/16" BORE
Roller Chain Sprocket; 3-7/16" Bore; 100-3 Chain; 18 Teeth; 3 Row of Teeth; No Hardened Teeth; 7.839" Outside Diameter; 7.199" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
INVENTORY
Available to order
TSUBAKI
E100B30 X 3-7/16 KW 2SS 2SS SPROCKET ; 3-7/16" BORE
Roller Chain Sprocket; 3-7/16" Bore; 100-3 Chain; 30 Teeth; 3 Row of Teeth; No Hardened Teeth; 12.643" Outside Diameter; 11.959" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
INVENTORY
Available to order
TSUBAKI
T100B30ZH X 5 KW CHAIN SPROCKET ; 12.64" OD X 4-3/4" LTB X 1-1/4" P
Roller Chain Sprocket; 5" Bore; 100-3 Chain; 30 Teeth; 3 Row of Teeth; Hardened Teeth; 12.643" Outside Diameter; 11.959" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
INVENTORY
Available to order