TSUBAKI
RS10BR25BOX ROLLER CHAIN
Roller Chain; 10B Chain Size; Riveted; 15.875MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 10.16MM Roller Diameter; 9.65MM Roller Width; 1.5MM Plate Thickness; 14.7MM Plate Height; Curved; 5.08MM Pin Diameter
Part #
BDI #
TSUBAKI
TSUBAKI 10B-1 B 30 HT
Roller Chain; 10B Chain Size; Cottered; 15.875MM Chain Pitch; High Strength Heavy Chain Series; 1 Strand; Carbon Steel; ISO; 10.16MM Roller Diameter; 9.65MM Roller Width; 1.5MM Plate Thickness; 14.7MM Plate Height; Curved; 5.08MM Pin Diameter
Part #
BDI #
TSUBAKI
TSUBAKI RS10B-1-NP 2L/KU 630L/PC W/CL
Roller Chain; 10B Chain Size; Cottered; 15.875MM Chain Pitch; Standard Chain Series; 1 Strand; Nickel Plated Steel; ISO; 10.16MM Roller Diameter; 9.65MM Roller Width; 1.5MM Plate Thickness; 14.7MM Plate Height; Curved; 5.08MM Pin Diameter
BDI #
TSUBAKI
RS10B LOT RIV 100FT ROLLER CHAIN ; 100FT/REEL
Roller Chain; 10B Chain Size; Riveted; 15.875MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 10.16MM Roller Diameter; 9.652MM Roller Width; 1.7MM Plate Thickness; 14.73MM Plate Height; Curved; 5.08MM Pin Diameter
Part #
BDI #
TSUBAKI
RS10B WSA-1 C/L CONNECTING LINK
Chain Link; 10B Chain Size; Cottered; 15.875MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 10.16MM Roller Diameter; 9.65MM Roller Width; 1.5MM Plate Thickness; 14.7MM Plate Height; Curved; 5.08MM Pin Diameter
Part #
BDI #