TSUBAKI
H10B23F X 3/4 ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 3/4" Bore; 10B-1 Chain; 23 Teeth; 1 Row of Teeth; Hardened Teeth; 4.923" Outside Diameter; 4.59" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
H10B23F X 1-1/8 ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 1-1/8" Bore; 10B-1 Chain; 23 Teeth; 1 Row of Teeth; Hardened Teeth; 4.923" Outside Diameter; 4.59" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
H10B23 X 16MM RSB ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 10B-1 Chain; 23 Teeth; 1 Row of Teeth; Hardened Teeth; 125.044MM Outside Diameter; 116.59MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
H10B23F X 1 ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 1" Bore; 10B-1 Chain; 23 Teeth; 1 Row of Teeth; Hardened Teeth; 4.923" Outside Diameter; 4.59" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
10BTL23Z 1610TL HT SPROCKET
Roller Chain Sprocket; 10B-1 Chain; 23 Teeth; 1 Row of Teeth; Hardened Teeth; 125.044MM Outside Diameter; 116.59MM Pitch Diameter; B-Hub One Side; Bushed Mount; 1610 Bushing; 15.875MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
BDI #