Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
2 Items found
BrandTSUBAKIChain Size10B-1Mounting MethodRough BoreNumber of Teeth112
TSUBAKI
10BA112 ; POR SPROCKET SB 24MM
Roller Chain Sprocket; 10B-1 Chain; 112 Teeth; 1 Row of Teeth; Hardened Teeth; 575.335MM Outside Diameter; 566.03MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
BDI #
INVENTORY
Available to order
TSUBAKI
10BB112 ; POR SPROCKET SB 25MM
Roller Chain Sprocket; 10B-1 Chain; 112 Teeth; 1 Row of Teeth; Hardened Teeth; 575.335MM Outside Diameter; 566.03MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
BDI #
INVENTORY
Available to order