Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
2 Items found
BrandTSUBAKIChain Size10B-1Number of Teeth64
TSUBAKI
10BA64 ; POR SPROCKET SB
Roller Chain Sprocket; 10B-1 Chain; 64 Teeth; 1 Row of Teeth; Hardened Teeth; 331.5MM Outside Diameter; 323.53MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
BDI #
INVENTORY
Available to order
TSUBAKI
10A-64 ; POR ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 10B-1 Chain; 64 Teeth; 1 Row of Teeth; No Hardened Teeth; 331.5MM Outside Diameter; 323.53MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
INVENTORY
Available to order