TSUBAKI
10BA32 ; POR SPROCKET SB 18MM
Roller Chain Sprocket; 10B-1 Chain; 32 Teeth; 1 Row of Teeth; Hardened Teeth; 170.713MM Outside Diameter; 161.96MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
10BA38 ; POR SPROCKET SB 18MM
Roller Chain Sprocket; 10B-1 Chain; 38 Teeth; 1 Row of Teeth; Hardened Teeth; 201.117MM Outside Diameter; 192.24MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
10BA39 ; POR SPROCKET SB 18MM
Roller Chain Sprocket; 10B-1 Chain; 39 Teeth; 1 Row of Teeth; Hardened Teeth; 206.172MM Outside Diameter; 197.29MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
10BA48 ; POR SPROCKET SB 24MM
Roller Chain Sprocket; 10B-1 Chain; 48 Teeth; 1 Row of Teeth; Hardened Teeth; 251.739MM Outside Diameter; 242.73MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
H10B12F X 5/8 ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 5/8" Bore; 10B-1 Chain; 12 Teeth; 1 Row of Teeth; Hardened Teeth; 2.708" Outside Diameter; 2.415" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
BDI #