Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
2 Items found
BrandTSUBAKIChain Size10B-2Hub TypeB-Hub One SideNumber of Teeth19
TSUBAKI
D10B19H X 16MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Roller Chain Sprocket; 10B-2 Chain; 19 Teeth; 2 Row of Teeth; Hardened Teeth; 104.673MM Outside Diameter; 96.45MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
INVENTORY
Available to order
TSUBAKI
AD10B19 SPROCKET
Roller Chain Sprocket; 10B-2 Chain; 19 Teeth; 2 Row of Teeth; No Hardened Teeth; 104.673MM Outside Diameter; 96.45MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
INVENTORY
Available to order