Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
26 Items found
BrandTSUBAKIChain Size10B-2Mounting MethodRough Bore
TSUBAKI
D10B20H X 16MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Roller Chain Sprocket; 10B-2 Chain; 20 Teeth; 2 Row of Teeth; Hardened Teeth; 109.753MM Outside Diameter; 101.48MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
INVENTORY
Available to order
TSUBAKI
D10B19H X 16MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Roller Chain Sprocket; 10B-2 Chain; 19 Teeth; 2 Row of Teeth; Hardened Teeth; 104.673MM Outside Diameter; 96.45MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
INVENTORY
Available to order
TSUBAKI
TSUBAKI 10B-2 B21 HT
Roller Chain Sprocket; 10B-2 Chain; 21 Teeth; 2 Row of Teeth; Hardened Teeth; 114.859MM Outside Diameter; 106.51MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
INVENTORY
Global stock (9.0)
TSUBAKI
D10B60H X 32MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Roller Chain Sprocket; 10B-2 Chain; 60 Teeth; 2 Row of Teeth; Hardened Teeth; 312.445MM Outside Diameter; 303.33MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
INVENTORY
Available to order
TSUBAKI
D10B40H X 30MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Roller Chain Sprocket; 10B-2 Chain; 40 Teeth; 2 Row of Teeth; Hardened Teeth; 211.226MM Outside Diameter; 202.33MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
INVENTORY
Available to order