Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
1 Items found
BrandTSUBAKIChain Size10B-4Roller Diameter - Inch0.4
TSUBAKI
TSUBAKI RS10B-4-CL
Chain Link; 10B-4 Chain Size; Cottered; 15.875MM Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ISO; 10.16MM Roller Diameter; 9.65MM Roller Width; 1.5MM Plate Thickness; 14.7MM Plate Height; Curved; 5.08MM Pin Diameter
INVENTORY
Available to order