Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
54 Items found
BrandTSUBAKIChain Size120Hub TypeA-No Hub
TSUBAKI
120A60H ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 120 Chain; 60 Teeth; 1 Row of Teeth; No Hardened Teeth; 29.522" Outside Diameter; 28.661" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
INVENTORY
Available to order
TSUBAKI
120A31 ; POR PLATE SPROCKET STOCK BORE
Roller Chain Sprocket; 120 Chain; 31 Teeth; 1 Row of Teeth; Hardened Teeth; 15.65" Outside Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
BDI #
INVENTORY
Available to order
TSUBAKI
120A34 ; POR PLATE SPROCKET STOCK BORE
Roller Chain Sprocket; 120 Chain; 34 Teeth; 1 Row of Teeth; Hardened Teeth; 17.088" Outside Diameter; 16.257" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
BDI #
INVENTORY
Available to order
TSUBAKI
120A33 PLATE SPROCKET ; STOCK BORE
Roller Chain Sprocket; 120 Chain; 33 Teeth; 1 Row of Teeth; Hardened Teeth; 16.61" Outside Diameter; 15.78" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
BDI #
INVENTORY
Available to order
TSUBAKI
H120A15 1-1/4 RSB ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2" PIT 15T A-PLATE W/HT
Roller Chain Sprocket; 120 Chain; 15 Teeth; 1 Row of Teeth; Hardened Teeth; 7.956" Outside Diameter; 7.215" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
INVENTORY
Available to order