TSUBAKI
120F42H ROLLER CHAIN SPROCKET ; 1-1/2" P 42T F BUSHED W/HARDENED TEETH
Roller Chain Sprocket; 120 Chain; 42 Teeth; 1 Row of Teeth; Hardened Teeth; 20.916" Outside Diameter; 20.073" Pitch Diameter; C-Hub Both Sides; Bushed Mount; F Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
H120R26 ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2"P 26T B-STYLE W/HT
Roller Chain Sprocket; 120 Chain; 26 Teeth; 1 Row of Teeth; Hardened Teeth; 13.254" Outside Diameter; 12.444" Pitch Diameter; C-Hub Both Sides; Bushed Mount; R1 Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
120S40H ROLLER CHAIN SPROCKET ; 1-1/2" P 40T M BUSHED W/HARDENED TOOTH
Roller Chain Sprocket; 120 Chain; 40 Teeth; 1 Row of Teeth; No Hardened Teeth; 19.959" Outside Diameter; 19.119" Pitch Diameter; C-Hub Both Sides; Bushed Mount; S1 Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
120S48H ROLLER CHAIN SPROCKET ; 1-1/2" P 48T M BUSHED W/HARDENED TOOTH
Roller Chain Sprocket; 120 Chain; 48 Teeth; 1 Row of Teeth; No Hardened Teeth; 23.786" Outside Diameter; 22.935" Pitch Diameter; C-Hub Both Sides; Bushed Mount; S1 Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
120CTL60H ROLLER CHAIN SPROCKET ; HARDENED TOOTH
Roller Chain Sprocket; 120 Chain; 60 Teeth; 1 Row of Teeth; No Hardened Teeth; 29.522" Outside Diameter; 28.661" Pitch Diameter; C-Hub Both Sides; Bushed Mount; 3535 Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #