Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
150 Items found
BrandTSUBAKIChain Size120-2Hub TypeB-Hub One Side
TSUBAKI
D120B15H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Roller Chain Sprocket; 120-2 Chain; 15 Teeth; 2 Row of Teeth; Hardened Teeth; 7.956" Outside Diameter; 7.215" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
INVENTORY
Available to order
TSUBAKI
D120B24H X 2-7/8 SPROCKET ; DBL ROW TYPE B CHAIN NO 120 7703615
Roller Chain Sprocket; 2-7/8" Bore; 120-2 Chain; 24 Teeth; 2 Row of Teeth; Hardened Teeth; 12.294" Outside Diameter; 11.492" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
INVENTORY
Available to order
TSUBAKI
HD120B23 X 2-11/16 RLR CHAIN SPROCKET ; 120 CHAIN 23 TEETH 2 STRD 2-11/16IN BORE
Roller Chain Sprocket; 2-11/16" Bore; 120-2 Chain; 23 Teeth; 2 Row of Teeth; Hardened Teeth; 11.814" Outside Diameter; 11-1/64" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
INVENTORY
Available to order
TSUBAKI
D120B24H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Roller Chain Sprocket; 120-2 Chain; 24 Teeth; 2 Row of Teeth; No Hardened Teeth; 12.294" Outside Diameter; 11.492" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
INVENTORY
Available to order
TSUBAKI
D120B18H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Roller Chain Sprocket; 120-2 Chain; 18 Teeth; 2 Row of Teeth; No Hardened Teeth; 9.407" Outside Diameter; 8.639" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
INVENTORY
Available to order