TSUBAKI
D120BTL14H-3030 MULTIPLE STRAND SPROCKET ; 1-1/2" PITCH 14 TEETH
Roller Chain Sprocket; 120-2 Chain; 14 Teeth; 2 Row of Teeth; Hardened Teeth; 7.472" Outside Diameter; 6.741" Pitch Diameter; B-Hub One Side; Bushed Mount; 3030 Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
D120TB30H CHAIN SPROCKET
Roller Chain Sprocket; 120-2 Chain; 30 Teeth; 2 Row of Teeth; Hardened Teeth; 15.171" Outside Diameter; 14.351" Pitch Diameter; B-Hub One Side; Bushed Mount; 3020 Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
D120S45 ; POR SPLIT TAPER SPROCKET
Roller Chain Sprocket; 120-2 Chain; 45 Teeth; 2 Row of Teeth; Hardened Teeth; 22.352" Outside Diameter; 21.504" Pitch Diameter; C-Hub Both Sides; Bushed Mount; S2 Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
D120BTL25H-3030 MULTIPLE STRAND SPROCKET ; 1-1/2" PITCH 25 TEETH
Roller Chain Sprocket; 120-2 Chain; 25 Teeth; 2 Row of Teeth; Hardened Teeth; 12.774" Outside Diameter; 11-31/32" Pitch Diameter; B-Hub One Side; Bushed Mount; 3030 Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
D120U60 ; POR SPLIT TAPER SPROCKET
Roller Chain Sprocket; 120-2 Chain; 60 Teeth; 2 Row of Teeth; Hardened Teeth; 29.522" Outside Diameter; 28.661" Pitch Diameter; C-Hub Both Sides; Bushed Mount; U0 Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #