TSUBAKI
HD120B23 X 2-11/16 RLR CHAIN SPROCKET ; 120 CHAIN 23 TEETH 2 STRD 2-11/16IN BORE
Roller Chain Sprocket; 2-11/16" Bore; 120-2 Chain; 23 Teeth; 2 Row of Teeth; Hardened Teeth; 11.814" Outside Diameter; 11-1/64" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
D120B20H X 3-5/8 SPROCKET ; 10.371" OD X 3-3/4" LTB X 1-1/2" P STEEL
Roller Chain Sprocket; 3-5/8" Bore; 120-2 Chain; 20 Teeth; 2 Row of Teeth; Hardened Teeth; 10.371" Outside Diameter; 9.588" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
D120B14H X 2-7/8 CHAIN SPROCKET
Roller Chain Sprocket; 2-7/8" Bore; 120-2 Chain; 14 Teeth; 2 Row of Teeth; Hardened Teeth; 7.472" Outside Diameter; 6.741" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
D120B15H X 3-5/8 SPROCKET ; 7.956" OD X 3-3/4" LTB X 1-1/2" P STEEL
Roller Chain Sprocket; 3-5/8" Bore; 120-2 Chain; 15 Teeth; 2 Row of Teeth; Hardened Teeth; 7.956" Outside Diameter; 7.215" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
D120B24H X 2-7/8 SPROCKET ; DBL ROW TYPE B CHAIN NO 120 7703615
Roller Chain Sprocket; 2-7/8" Bore; 120-2 Chain; 24 Teeth; 2 Row of Teeth; Hardened Teeth; 12.294" Outside Diameter; 11.492" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #