Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
9 Items found
BrandTSUBAKIChain Size120-2Number of Teeth19
TSUBAKI
D120B19H X 3-5/8 SPROCKET ; 9.89" OD X 3-3/4" LTB X 1-1/2" P STEEL
Roller Chain Sprocket; 3-5/8" Bore; 120-2 Chain; 19 Teeth; 2 Row of Teeth; Hardened Teeth; 9.89" Outside Diameter; 9.114" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
INVENTORY
Available to order
TSUBAKI
HD120B19 X 2-3/4 RLR CHAIN SPROCKET ; 120 CHAIN 19 TEETH 2 STRD 2-3/4IN BORE
Roller Chain Sprocket; 2-3/4" Bore; 120-2 Chain; 19 Teeth; 2 Row of Teeth; Hardened Teeth; 9.89" Outside Diameter; 9.114" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
INVENTORY
Available to order
TSUBAKI
D120B19H X 3-1/8 SPROCKET ; 9.89" OD X 3-3/4" LTB X 1-1/2" P STEEL
Roller Chain Sprocket; 3-1/8" Bore; 120-2 Chain; 19 Teeth; 2 Row of Teeth; Hardened Teeth; 9.89" Outside Diameter; 9.114" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
INVENTORY
Available to order
TSUBAKI
HD120B19 X 3 RLR CHAIN SPROCKET ; 120 CHAIN 19 TEETH 2 STRD 3IN BORE
Roller Chain Sprocket; 3" Bore; 120-2 Chain; 19 Teeth; 2 Row of Teeth; Hardened Teeth; 9.89" Outside Diameter; 9.114" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
INVENTORY
Available to order
TSUBAKI
D120B19H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Roller Chain Sprocket; 120-2 Chain; 19 Teeth; 2 Row of Teeth; No Hardened Teeth; 9.89" Outside Diameter; 9.114" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
INVENTORY
Available to order