Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
91 Items found
BrandTSUBAKIChain Size12BRoller Diameter - Inch0.475Roller Diameter - Millimeter12.07
TSUBAKI
RS12B NEP O/L OFFSET LINK
Chain Link; 12B Chain Size; Cottered; 19.05MM Chain Pitch; Standard Chain Series; 1 Strand; Zinc Plated Steel; ISO; 12.07MM Roller Diameter; 11.68MM Roller Width; 1.8MM Plate Thickness; 16.1MM Plate Height; Curved; 5.72MM Pin Diameter
INVENTORY
Available to order
TSUBAKI
TSUBAKI RS12B-1-RP-5LK1
Roller Chain; 12B Chain Size; Riveted; 19.05MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 12.07MM Roller Diameter; 11.68MM Roller Width; 1.8MM Plate Thickness; 16.1MM Plate Height; Curved; 5.72MM Pin Diameter
INVENTORY
Available to order
TSUBAKI
RS12BPL PIN LINK
Chain Link; 12B Chain Size; Riveted; 19.05MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 12.07MM Roller Diameter; 11.68MM Roller Width; 1.8MM Plate Thickness; 16.1MM Plate Height; Curved; 5.72MM Pin Diameter
BDI #
INVENTORY
Available to order
TSUBAKI
TSUBAKI 0290SPCL02
Chain Link; 12B Chain Size; Cottered 19.05MM Chain Pitch; Standard; 1 Strand; Carbon Steel; 12.07MM Roller Diameter; 11.68MM Roller Width; 1.8MM Plate Thickness; 16.1MM Plate Height; 5.72MM Pin Diameter; Curved; 5.72MM Pin Diameter
INVENTORY
Available to order
TSUBAKI
TSUBAKI RS12B-LM-1-KF-CL
Chain Link; 12B Chain Size; Cottered; 19.05MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 12.07MM Roller Diameter; 11.68MM Roller Width; 1.8MM Plate Thickness; 16.1MM Plate Height; Curved; 5.72MM Pin Diameter
INVENTORY
Available to order