TSUBAKI
12A39 X 24MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Roller Chain Sprocket; 12B-1 Chain; 39 Teeth; 1 Row of Teeth; No Hardened Teeth; 247.396MM Outside Diameter; 236.74MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
12BA39 ; POR SPROCKET SB 24MM
Roller Chain Sprocket; 12B-1 Chain; 39 Teeth; 1 Row of Teeth; Hardened Teeth; 247.396MM Outside Diameter; 236.74MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
12BB39 ; POR SPROCKET SB 25MM
Roller Chain Sprocket; 12B-1 Chain; 39 Teeth; 1 Row of Teeth; Hardened Teeth; 247.396MM Outside Diameter; 236.74MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #