Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
2 Items found
BrandTSUBAKIChain Size12B-1Mounting MethodRough BoreNumber of Teeth43
TSUBAKI
12BB43 ; POR SPROCKET SB 25MM
Roller Chain Sprocket; 12B-1 Chain; 43 Teeth; 1 Row of Teeth; Hardened Teeth; 271.704MM Outside Diameter; 260.98MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
BDI #
INVENTORY
Available to order
TSUBAKI
12BA43 ; POR SPROCKET SB 24MM
Roller Chain Sprocket; 12B-1 Chain; 43 Teeth; 1 Row of Teeth; Hardened Teeth; 271.704MM Outside Diameter; 260.98MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
BDI #
INVENTORY
Available to order