TSUBAKI
H140A80 X 12.002/12.004 MTO SPROCKET ; 1-3/4" PITCH 80 TEETH 12" BORE
Roller Chain Sprocket; 12.002" Bore; 140 Chain; 80 Teeth; 1 Row of Teeth; Hardened Teeth; 45.591" Outside Diameter; 44.574" Pitch Diameter; A-No Hub; Finished Bore Mount; No Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #
TSUBAKI
140A32H ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 140 Chain; 32 Teeth; 1 Row of Teeth; No Hardened Teeth; 18.818" Outside Diameter; 17.854" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
140A58 PLATE SPROCKET ; STOCK BORE
Roller Chain Sprocket; 140 Chain; 58 Teeth; 1 Row of Teeth; Hardened Teeth; A-No Hub; Rough Bore Mount; No Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
140A14H ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 140 Chain; 14 Teeth; 1 Row of Teeth; No Hardened Teeth; 8.717" Outside Diameter; 7.865" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
140A11H ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 140 Chain; 11 Teeth; 1 Row of Teeth; No Hardened Teeth; 7.011" Outside Diameter; 6.213" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #