Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
6 Items found
BrandTSUBAKIChain Size140Number of Teeth24
TSUBAKI
140F24H ROLLER CHAIN SPROCKET ; 1-3/4" P 24T F BUSHED W/HARDENED TEETH
Roller Chain Sprocket; 140 Chain; 24 Teeth; 1 Row of Teeth; Hardened Teeth; 14.343" Outside Diameter; 13.407" Pitch Diameter; B-Hub One Side; Bushed Mount; F Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #
INVENTORY
Available to order
TSUBAKI
NOT AVAILABLE IN US
Roller Chain Sprocket; 140 Chain; 24 Teeth; 1 Row of Teeth; Hardened Teeth; 14.343" Outside Diameter; 13.407" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
INVENTORY
Available to order
TSUBAKI
H140B24 X 2-11/16 RLR CHAIN SPROCKET ; 140 CHAIN 24 TEETH TYPE B 2-11/16IN BORE
Roller Chain Sprocket; 2-11/16" Bore; 140 Chain; 24 Teeth; 1 Row of Teeth; Hardened Teeth; 14.343" Outside Diameter; 13.407" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
INVENTORY
Available to order
TSUBAKI
H140B24 X 2-15/16 RLR CHAIN SPROCKET ; 140 CHAIN 24 TEETH TYPE B 2-15/16IN BORE
Roller Chain Sprocket; 2-15/16" Bore; 140 Chain; 24 Teeth; 1 Row of Teeth; Hardened Teeth; 14.343" Outside Diameter; 13.407" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
INVENTORY
Available to order
TSUBAKI
140A24H ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 140 Chain; 24 Teeth; 1 Row of Teeth; No Hardened Teeth; 14.343" Outside Diameter; 13.407" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
INVENTORY
Available to order