TSUBAKI
160B18 X 3-7/16 ; RLR CHAIN SPROCKET
Roller Chain Sprocket; 3-7/16" Bore; 160 Chain; 18 Teeth; 1 Row of Teeth; No Hardened Teeth; 12.542" Outside Diameter; 11.518" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
160F18H ROLLER CHAIN SPROCKET ; 2" P 18T F BUSHED W/HARDENED TEETH
Roller Chain Sprocket; 160 Chain; 18 Teeth; 1 Row of Teeth; Hardened Teeth; 12.542" Outside Diameter; 11.518" Pitch Diameter; B-Hub One Side; Bushed Mount; F Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
160F25H ROLLER CHAIN SPROCKET ; 2" P 25T F BUSHED W/HARDENED TEETH
Roller Chain Sprocket; 160 Chain; 25 Teeth; 1 Row of Teeth; Hardened Teeth; 17.032" Outside Diameter; 15.958" Pitch Diameter; B-Hub One Side; Bushed Mount; F Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
NOT AVAILABLE IN US
Roller Chain Sprocket; 160 Chain; 21 Teeth; 1 Row of Teeth; Hardened Teeth; 14.47" Outside Diameter; 13.42" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
H160R18 ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Roller Chain Sprocket; 160 Chain; 18 Teeth; 1 Row of Teeth; Hardened Teeth; 12.542" Outside Diameter; 11.518" Pitch Diameter; B-Hub One Side; Bushed Mount; R1 Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #