TSUBAKI
H160R30 ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Roller Chain Sprocket; 160 Chain; 30 Teeth; 1 Row of Teeth; Hardened Teeth; 20.228" Outside Diameter; 19.134" Pitch Diameter; C-Hub Both Sides; Bushed Mount; R2 Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
H160S30 ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Roller Chain Sprocket; 160 Chain; 30 Teeth; 1 Row of Teeth; Hardened Teeth; 20.228" Outside Diameter; 19.134" Pitch Diameter; C-Hub Both Sides; Bushed Mount; S2 Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
160J30H ROLLER CHAIN SPROCKET ; 2" P 30T J BUSHED W/HARDENED TOOTH
Roller Chain Sprocket; 160 Chain; 30 Teeth; 1 Row of Teeth; Hardened Teeth; 20.228" Outside Diameter; 19.134" Pitch Diameter; C-Hub Both Sides; Bushed Mount; J Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #