TSUBAKI
160B18 X 3-7/16 ; RLR CHAIN SPROCKET
Roller Chain Sprocket; 3-7/16" Bore; 160 Chain; 18 Teeth; 1 Row of Teeth; No Hardened Teeth; 12.542" Outside Diameter; 11.518" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
H160C24 X 2-7/16 KW 2SS CHAIN SPROCKET ; W/HARDENED TEETH
Roller Chain Sprocket; 2-7/16" Bore; 160 Chain; 24 Teeth; 1 Row of Teeth; Hardened Teeth; 16.392" Outside Diameter; 15.322" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #
TSUBAKI
H160C25 X 3IN KW 2SS CHAIN SPROCKET ; W/HARDENED TEETH
Roller Chain Sprocket; 3" Bore; 160 Chain; 25 Teeth; 1 Row of Teeth; Hardened Teeth; 17.032" Outside Diameter; 15.958" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
H160C18 X 3-7/16IN KW 2SS CHAIN SPROCKET ; W/HARDENED TEETH
Roller Chain Sprocket; 3-7/16" Bore; 160 Chain; 18 Teeth; 1 Row of Teeth; Hardened Teeth; 12.542" Outside Diameter; 11.518" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #
TSUBAKI
H160B19F X 3-15/16 KW 2SS CHAIN SPROCKET ; 13.186" OD X 2-3/4" LTB X 2" P STEEL
Roller Chain Sprocket; 3-15/16" Bore; 160 Chain; 19 Teeth; 1 Row of Teeth; Hardened Teeth; 13.186" Outside Diameter; 12.152" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #