TSUBAKI
160A21H ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 160 Chain; 21 Teeth; 1 Row of Teeth; No Hardened Teeth; 14.47" Outside Diameter; 13.42" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
NOT AVAILABLE IN US
Roller Chain Sprocket; 160 Chain; 21 Teeth; 1 Row of Teeth; Hardened Teeth; 14.47" Outside Diameter; 13.42" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
H160R21 ROLLER CHAIN SPROCKET ; NO.160 CHAIN 2" PITCH 21T C-TYPE W/HT
Roller Chain Sprocket; 160 Chain; 21 Teeth; 1 Row of Teeth; Hardened Teeth; 14.47" Outside Diameter; 13.42" Pitch Diameter; C-Hub Both Sides; Bushed Mount; R2 Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
160F21H ROLLER CHAIN SPROCKET ; 2" P 21T F BUSHED W/HARDENED TEETH
Roller Chain Sprocket; 160 Chain; 21 Teeth; 1 Row of Teeth; Hardened Teeth; 14.47" Outside Diameter; 13.42" Pitch Diameter; B-Hub One Side; Bushed Mount; F Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
H160BTL21 TAPER LOCK SPROCKET
Roller Chain Sprocket; 160 Chain; 21 Teeth; 1 Row of Teeth; Hardened Teeth; 14.47" Outside Diameter; 13.42" Pitch Diameter; B-Hub One Side; Bushed Mount; 3535 Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #