TSUBAKI
AD160B14H X 3-5/8 KW SS CHAIN SPROCKET ; 9.96" OD STEEL
Roller Chain Sprocket; 3-5/8" Bore; 160-2 Chain; 14 Teeth; 2 Row of Teeth; Hardened Teeth; 9.962" Outside Diameter; 8.988" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
D160B14H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Roller Chain Sprocket; 160-2 Chain; 14 Teeth; 2 Row of Teeth; No Hardened Teeth; 9.962" Outside Diameter; 8.988" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
HD160B14 X 3-1/8 RLR CHAIN SPROCKET ; 160 CHAIN 14 TEETH 2 STRD 3-1/8IN BORE
Roller Chain Sprocket; 3-1/8" Bore; 160-2 Chain; 14 Teeth; 2 Row of Teeth; Hardened Teeth; 9.962" Outside Diameter; 8.988" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
D160A14 SPROCKET ; SB 2"
Roller Chain Sprocket; 160-2 Chain; 14 Teeth; 2 Row of Teeth; Hardened Teeth; 9.962" Outside Diameter; 8.988" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
D160B14H X 3-1/2 KW 2SS RLR CHAIN SPRKT ; 3-1/2" BORE 14T CHAIN NO.160
Roller Chain Sprocket; 3-1/2" Bore; 160-2 Chain; 14 Teeth; 2 Row of Teeth; Hardened Teeth; 9.962" Outside Diameter; 8.988" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #