Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
196 Items found
BrandTSUBAKIChain Size16B-1Hub TypeB-Hub One Side
TSUBAKI
H16B11F X 1-3/16 ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 1-3/16" Bore; 16B-1 Chain; 11 Teeth; 1 Row of Teeth; Hardened Teeth; 4.006" Outside Diameter; 3.55" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ISO Roller Chain; Keyway; Steel Material
INVENTORY
Available to order
TSUBAKI
H16B19F X 1-3/8 ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 1-3/8" Bore; 16B-1 Chain; 19 Teeth; 1 Row of Teeth; Hardened Teeth; 6.593" Outside Diameter; 6.076" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ISO Roller Chain; Keyway; Steel Material
INVENTORY
Available to order
TSUBAKI
H16B26F 50MM KW 2SS SPROCKET ; 16B26F 50MM KW 2SS HT
Roller Chain Sprocket; 50MM Bore; 16B-1 Chain; 26 Teeth; 1 Row of Teeth; Hardened Teeth; 224.434MM Outside Diameter; 210.72MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
INVENTORY
Available to order
TSUBAKI
TSUBAKI RS16B-1B20T-T
Roller Chain Sprocket; 16B-1 Chain; 20 Teeth; 1 Row of Teeth; Hardened Teeth; 175.616MM Outside Diameter; 162.37MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
INVENTORY
Global stock (6.0)
TSUBAKI
H16B16F X 1-3/16 ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 1-3/16" Bore; 16B-1 Chain; 16 Teeth; 1 Row of Teeth; Hardened Teeth; 5.627" Outside Diameter; 5.126" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ISO Roller Chain; Keyway; Steel Material
INVENTORY
Available to order