Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
14 Items found
BrandTSUBAKIChain Size16B-1Number of Teeth15
TSUBAKI
H16B15F X 1-3/16 ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 1-3/16" Bore; 16B-1 Chain; 15 Teeth; 1 Row of Teeth; Hardened Teeth; 5.304" Outside Diameter; 4.81" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ISO Roller Chain; Keyway; Steel Material
INVENTORY
Available to order
TSUBAKI
16BA15 ; POR SB 14MM HARDENED SPROCKET
Roller Chain Sprocket; 16B-1 Chain; 15 Teeth; 1 Row of Teeth; Hardened Teeth; 134.722MM Outside Diameter; 122.17MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
INVENTORY
Available to order
TSUBAKI
H16B15F X 1-7/8 ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 1-7/8" Bore; 16B-1 Chain; 15 Teeth; 1 Row of Teeth; Hardened Teeth; 5.304" Outside Diameter; 4.81" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ISO Roller Chain; Keyway; Steel Material
INVENTORY
Available to order
TSUBAKI
H16B15F X 1-5/8 ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 1-5/8" Bore; 16B-1 Chain; 15 Teeth; 1 Row of Teeth; Hardened Teeth; 5.304" Outside Diameter; 4.81" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ISO Roller Chain; Keyway; Steel Material
INVENTORY
Available to order
TSUBAKI
H16B15F X 1-7/16 ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 1-7/16" Bore; 16B-1 Chain; 15 Teeth; 1 Row of Teeth; Hardened Teeth; 5.304" Outside Diameter; 4.81" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ISO Roller Chain; Keyway; Steel Material
INVENTORY
Available to order